-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hose Reel |
|---|---|
| Drive Type | Spring Return |
| Hose Ends | 3/8" (M)NPT |
| Hose I.d. | Yes |
| Hose Inside Dia. | 3/8" |
| Hose Length | 35ft. |
| Hose Material | Rubber |
| Hose Outlet (in.) | 1/4" (M)NPT |
| Max. Pressure | 300 psi |
|---|---|
| Max. Temp. | 210 Degrees F |
| Mounting | Floor, Wall, Bench and Truck |
| Overall Height | 17" |
| Overall Length | 15 5/16" |
| Overall Width | 6.125" |
| Reel Inlet | 3/8" (F)NPT |
| Seal Type | Viton |
| Height (cm) | 43.18 |
|---|---|
| Length (cm) | 38.89 |
| Width (cm) | 15.56 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 14.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)