-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hose Reel |
|---|---|
| Base Motion Type | Stationary |
| Bearing Construction | Permanently Lubricated |
| Bearing Type | Permanent Lubricated |
| Bearings | Permanently Lubricated |
| Corrosion Resistance | Yes |
| Corrosion-resistant | Yes |
| Drive Type | Spring Return |
| Drive Type - Hose Reels | Spring Return |
| Enclosed | No |
| Enclosed Reel | No |
| Fasteners Included | No |
| Finish | Powder Coated |
| Finish - Hose Reels | Powder Coated |
| Fitting Gender | Male x Male |
| Fitting Size | 1/2" x 1/2" |
| Fitting Type | NPT x NPT |
| For Dual Hose | No |
| Height | 22 1/2" |
| Hose Capacity | 50 ft. |
| Hose Color | Black |
| Hose Cover Material | Rubber |
| Hose End Configuration | 1/2" MNPT |
| Hose Fitting A Gender | Male |
| Hose Fitting A Material | Brass |
| Hose Fitting A Size | 1/2" |
| Hose Fitting A Type | NPT |
| Hose Fitting B Gender | Male |
| Hose Fitting B Size | 1/2" |
| Hose Fitting B Type | NPT |
| Hose Included | Yes |
| Hose Inside Dia. | 1/2" |
| Hose Length | 50 ft. |
| Hose Material | Rubber |
| Hose Outside Dia. | 7/8" |
| Hose Reel Primary Application | Air, Water |
| Hose Reel Type | Wall Mount Hose Reel |
| Hose Tube Material | Rubber |
| Housing Material | Steel |
| Includes | Hose |
|---|---|
| Includes Hose Stop | Yes |
| Includes Leader Hose | No |
| Latch Type | Locking |
| Length | 19 5/16" |
| Max. Pressure | 300 psi |
| Max. Temp. | 210°F |
| Maximum Operating Pressure | 300 psi |
| Maximum Operating Temperature | 140°F |
| Media | Air, Water |
| Minimum Operating Temperature | -4°F |
| Mount Base Height | 5 45/64" |
| Mount Base Width | 5 29/32" |
| Mount Hole Diameter | 1/2" |
| Mounting | Bench, Ceiling, Floor, Truck, Wall |
| Mounting Hole Center To Center Height | 5" |
| Mounting Hole Center To Center Width | 4" |
| Number Of Guide Arms | 1 |
| Number Of Mounting Holes | 4 |
| Overall Height | 22 1/2" |
| Overall Length | 19 5/16" |
| Overall Width | 7" |
| Reel Color | Green |
| Reel Diameter | 19 5/16" |
| Reel Finish | Powder Coated |
| Reel Material | Steel |
| Reel Width | 4 3/4" |
| Seal Material | Buna N |
| Seal Type | Nitrile |
| Speed Limited Retraction | No |
| Spiral Hose Guard | No |
| Swivel Inlet Gender | Female |
| Swivel Inlet Thread Size | 1/2" |
| Swivel Inlet Type | NPT |
| Swivel Material | Brass |
| Swivel Outlet Gender | Female |
| Swivel Outlet Thread Size | 1/2" |
| Swivel Outlet Type | NPT |
| Width | 7" |
Speedaire 2CUA9 hose reel is a single-pedestal hose reel that only incorporates a low-pressure hose. It is used with water or air hoses for pneumatic tools, at construction sites and in service centres.
| Height (cm) | 57.15 |
|---|---|
| Length (cm) | 49.05 |
| Width (cm) | 17.78 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 23.4 |
This hose reel can be operated at temperatures ranging from -4 to 140 degrees F.
There are 4 mounting holes in this hose reel.
This hose reel has a locking latch.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)