SPEEDAIRE 5VNY3 Clevis Bracket For 1-1/2 2 Inch Bore Aluminium

Item: AE6WWY
Model: 5VNY3
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$83.46
5% off
$79.29 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Cylinder Mounting Hardware
Body Material Aluminum
Bore Dia. 1 1/2", 2"
Fits 1-1/2, 2" Bore
Fits Bore Diameter 1 1/2", 2"
Fits Brand Speedaire
Includes Lock Nut, Pin
Material Aluminum
Mount Hole Center-to-center Width 2.25"
Mounting Clevis Bracket
Mounting Type Clevis
Overall Height 1 3/4"
Overall Length 3"
Overall Width 3"
Product Type Clevis Bracket
System Of Measurement Inch

Shipping Information

Height (cm) 6.35
Length (cm) 15.24
Width (cm) 7.62
HS Code 7616995090
Country Of Origin US
Weight (kg) 0.2655

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site