-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cylinder Mounting Hardware |
|---|---|
| Bore Dia. | 40 mm |
| Compatible With Brand | Speedaire |
| Fits | 40mm |
| Fits Bore Diameter | 40 mm |
| Includes | (2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin |
| Material | Aluminum |
|---|---|
| Mount Hole Center-to-center Width | 28 mm |
| Mount Type | Clevis |
| Overall Height | 25 mm |
| Overall Length | 52 mm |
| Overall Width | 52 mm |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.59 |
| HS Code | 7616995090 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.162 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)