-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Regulator |
|---|---|
| Adjustment Knob | Nonrising |
| Adjustment Mechanism | Nonrising |
| Adjustment Range | 5 psi to 150 psi |
| Adjustment Range (regulators) | 5 psi to 150 psi |
| Air Inlet Gender | Female |
| Air Inlet Size | 3/8" |
| Air Outlet Gender | Female |
| Air Outlet Size | 3/8" |
| Air Outlet Type | NPT |
| Body Material | Aluminum, Zinc |
| Max. Flow Rate | 208 CFM |
| Max. Pressure | 300 psi |
|---|---|
| Max. Temp. | 175°F |
| Maximum Operating Pressure | 300 psi |
| Maximum Regulated Pressure | 150 psi |
| Min. Regulated Pressure | 5 psi |
| Overall Height | 5 5/16" |
| Overall Width | 2 11/16" |
| Pressure Gauge Included | No |
| Pressure Gauge Port Size | 1/4" |
| Pressure Gauge Port Type | NPT |
| Series | Intermediate Duty Series |
| Valve Design | Balanced |
| Height (cm) | 26.42 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 8481100060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)