-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Regulator |
|---|---|
| Adjustment Knob | Nonrising |
| Adjustment Mechanism | Nonrising |
| Adjustment Range | 5 psi to 150 psi |
| Adjustment Range (regulators) | 5 psi to 150 psi |
| Air Inlet Gender | Female |
| Air Inlet Size | 2" |
| Air Inlet Type | NPT |
| Air Outlet Gender | Female |
| Air Outlet Size | 2" |
| Air Outlet Type | NPT |
| Body Material | Aluminum, Zinc |
| Max. Flow Rate | 70 CFM |
| Max. Pressure | 450 psi |
| Max. Temp. | 150°F |
|---|---|
| Maximum Flow Rate | 2000 CFM |
| Maximum Operating Pressure | 450 psi |
| Maximum Operating Temperature | 175°F |
| Maximum Regulated Pressure | 150 psi |
| Min. Regulated Pressure | 5 psi |
| Overall Height | 9 11/16" |
| Overall Width | 6" |
| Pressure Gauge Included | No |
| Pressure Gauge Port Size | 1/4" |
| Pressure Gauge Port Type | NPT |
| Series | Heavy Duty Series |
| Valve Design | Balanced |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 13.46 |
| HS Code | 8481100060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.93 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)