-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pre-Filter Element |
|---|---|
| Compatible Grainger Part No. | 35GN19, 35GN23, 4GNN5, 4GNW7 |
| Filter Element Material | Microglass |
| Filter Type | Particulate |
| Flow Rate | 15 CFM |
| For Removal Of | Particles |
| For Substance Type | Air |
| Max. Temp. | 176°F |
| Maximum Flow Rate | 15 CFM |
|---|---|
| Media Type | Nanopor Microglass |
| Media Type - Air Treatment | Microglass |
| Microns | 5 µm |
| Series | EF Series |
| Type | Compressed Air |
| standard | ISO 8573 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 7.87 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | TR |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)