-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Element |
|---|---|
| Compatible Grainger Part No. | 35GL62 |
| Filter Element Material | Microglass |
| Filter Type | Particulate |
| Flow Rate | 747 SCFM |
| For Substance Type | Air |
| Max. Temp. | 176° |
| Maximum Flow Rate | 747 CFM |
|---|---|
| Media Type | Wrapped |
| Microns | 5 µm |
| Series | EFX Series |
| Type | Pre Filter |
| standard | ISO 8573 |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 22.86 |
| HS Code | 9002208000 |
|---|---|
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)