-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Scaler Kit |
|---|---|
| Accessory Free Tool Change | No |
| Air Consumption | 13 CFM |
| Air Inlet | 1/4" NPT Female |
| Air Inlet Connection Size | 1/4" |
| Air Inlet Gender | Female |
| Air Inlet Type | NPT |
| Anti-vibration Technology | No |
| Application | Paint Removal, Rust Removal, Scale Removal, Weld Flux |
| Average Cfm @ 15 Sec. Run Time | 3.88 CFM |
| Blows Per Minute | 4600 BPM |
| Body Style | In Line |
| Cfm @ Full Load | 15.5 CFM |
| Compatible Collar Shape | Notched |
| Compatible Shank Shape | Square |
| Compatible Shank Size | 1/2" |
| Dust Sealed Switch | No |
| Duty | Industrial |
| Duty Cycle | Industrial Duty |
| Duty Rating | Light Duty |
| Exhaust Location | Side |
| For Use With | Chisels, Needles |
| Handle Type | Straight |
| Housing Lock | Adjustable Collar |
| Housing Material | Steel |
| Includes | Angle Chisel, Blade Chisel, Case, Flat Chisel, Needle Scaler |
|---|---|
| Kit Contents | (1) Bare Tool, (3) Chisel |
| Lock-off Switch | No |
| Lock-on Switch | No |
| Min. Hose Size | 3/8" |
| Needle Diameter | 1/8" |
| Needle Holder Capacity | 19 |
| Needle Holder Diameter | 4.9 mm |
| Needle Holder Included | Yes |
| Needle Length | 180 mm |
| No. Of Pieces | 6 |
| Number Of Needles | 19 |
| Overall Length | 18" |
| Power Source | Air Powered |
| Required Pressure | 90 psi |
| Scaler Type | Needles And Chisels |
| Shank Design | B1/Cleco |
| Shank Shape | Square |
| Sound Level | 99 dBA |
| Speed Setting | Single Speed |
| Stroke Length | 1 17/32" |
| Throttle Type | Lever |
| Tool Weight | 6.3 lbs. |
| Vibration Level | 8.6 m/sq. sec. |
| Dust Management | None |
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 10.16 |
| HS Code | 8467191000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 4.275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)