-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Scaler Kit |
|---|---|
| Accessory Free Tool Change | No |
| Air Inlet Gender | Female |
| Anti-vibration Technology | No |
| Application | Paint Removal, Rust Removal |
| Average Cfm @ 15 Sec. Run Time | 3.65 CFM |
| Blows Per Minute | 4600 BPM |
| Cfm @ Full Load | 10 CFM |
| Compatible Collar Shape | Square |
| Dust Sealed Switch | No |
| Duty | Industrial |
| Duty Cycle | Industrial Duty |
| Duty Rating | Medium Duty |
| Exhaust Location | Bottom |
| For Use With | Chisels, Needles |
| Handle Type | Straight |
|---|---|
| Housing Lock | Bayonet Needle |
| Housing Material | Steel |
| Includes | (19) 7 In Needles, (3) Chisels, (38) 5 In Needles, 1/4 In Air Nipplehex Wrench, Plastic Case |
| Lock-off Switch | No |
| Lock-on Switch | No |
| Min. Hose Size | 3/8" |
| Number Of Needles | 19 |
| Overall Length | 16 1/2" |
| Power Source | Air Powered |
| Required Pressure | 90 psi |
| Shank Shape | Square |
| Speed Setting | Single Speed |
| Stroke Length | 1.297" |
| Throttle Type | Lever |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 32.77 |
| Width (cm) | 24.89 |
| HS Code | 8467191000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 4.3875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)