-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler Plug |
|---|---|
| Barbed | No |
| Body Size | 1/4" |
| Color | Silver |
| Connection Type | NPT |
| Coupling Component | Plug |
| Finish | Plain |
| Finish/coating | Plain |
| Fitting Type | FNPT |
| For Use With | Industrial Interchange Coupler |
| Grade | Grade 304 |
| Hose Connection Type | FNPT |
| Hose Fitting Gender | Female |
| Hose Fitting Size | 3/8" |
| Includes Valve | No |
| Interchange Type | Industrial |
|---|---|
| Material | Stainless Steel |
| Max. Flow Rate | 1132.67 LPM |
| Max. Pressure | 300 psi |
| Max. Working Pressure @ 70 F | 300 psi |
| Pipe Size | 3/8" |
| Quick Connect Air Coupling Material | Stainless Steel |
| Quick Connect Air Coupling Seals | Buna N |
| Seal | NBR |
| Seal Material | Nitrile |
| Seals | NBR |
| Seals - Quick Connect Air Couplings | Buna N |
| Temp. Range | -40°F to +150°F |
| Thread Size | 3/8"-18 |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 4.06 |
| Width (cm) | 1.52 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0045 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)