-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Rod |
|---|---|
| Finish | Plain |
| Grade | Grade 316 |
| Hardness | Not Rated |
| Length | 2 ft. |
| Material | Stainless Steel |
| System Of Measurement | Imperial |
| Tensile Strength | 70000 psi |
|---|---|
| Thread Direction | Right Hand |
| Thread Fit | Class 1A |
| Thread Size | 5/8"-18 |
| Thread Type | Fine |
| Yield Strength | 45000 psi |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 68.07 |
| Width (cm) | 4.32 |
| HS Code | 7318155030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.936 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)