-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Motor |
|---|---|
| Air Consumption | 20.5 CFM |
| Air Inlet Port | 1/8" |
| Air Inlet Port Type | NPT |
| Bearing Protection | Not Applicable |
| Cfm | 20.5 CFM |
| Color | Gray |
| Finish | Gray |
| Height | 2.22" |
| Housing Material | Aluminum, Cast Iron |
| Housing Material Finish | Painted |
| Hp | 9/20 hp |
| Includes | Muffler |
| Inlet Gender | Female |
| Keyway Depth | Not Applicable |
| Keyway Length | Not Applicable |
| Keyway Type | Not Applicable |
| Keyway Width | Not Applicable |
| Length | 4 1/4" |
| Length Less Shaft | Not Applicable |
| Material | Aluminum, Cast Iron |
| Max. Air Flow | 20.5 CFM |
| Max. Air Pressure | 100 psi |
| Max. Ambient Temp. | 250°F |
| Max. Flow Rate | 20.5 CFM |
| Max. Operating Pressure | 100 psi |
| Max. Speed | 10000 RPM |
| Mfr. Warranty Length | 1 yr. |
| Min. Ambient Temp. | 0°F |
| Min. Flow Rate | 2.11 CFM |
| Motor Design | Not Applicable |
|---|---|
| Motor Frame Material | Cast Iron |
| Mount | Hub |
| Mount Hole Center To Center Length | Not Applicable |
| Mount Hole Center To Center Width | Not Applicable |
| Mounting Orientation | Any Angle |
| No Load Speed | 6000 RPM |
| No. Of Vane | 4 |
| Output Power | 9/20 hp |
| Output Power @ 25% Max. Speed | Not Applicable |
| Output Power @ 50% Max. Speed | Not Applicable |
| Output Shaft Type | D Shaft |
| Outside Dia. | 2 1/2" |
| Overall Height | 2 1/4" |
| Overall Length | 4 1/4" |
| Overall Width | 2 1/2" |
| Rotation | Counter Clockwise |
| Rpm @ Max. Torque | 650 RPM |
| Shaft Dia. | 3/8" |
| Shaft Length | 1 1/8" |
| Shaft Material | Alloy Steel |
| Shaft Orientation | Inline |
| Starting Torque | Not Applicable |
| System Of Measurement | Inch |
| Temp. | 250°F |
| Torque @ Max. Pressure | 2.75 lbs.-in. |
| Type | Rotary Vane |
| Weight | 1.32 lbs. |
| Width | 2 11/25" |
| Height (cm) | 5.64 |
|---|---|
| Length (cm) | 10.8 |
| Width (cm) | 6.2 |
| HS Code | 8412390040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)