-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Pencil Grinder |
|---|---|
| Accessory Free Tool Change | Yes |
| Air Consumption | 6 CFM |
| Air Inlet Connection Size | 1/4" |
| Air Inlet Gender | Female |
| Air Inlet Type | NPT |
| Anti-restart Technology | Yes |
| Application | General Repair Work To Precision Aerospace Projects |
| Average Cfm @ 15 Sec. Run Time | 1.5 CFM |
| Bearing Type | Ball |
| Bearings | Ball |
| Cfm @ Full Load | 6 CFM |
| Collet Capacity | 1/8" |
| Collet Size | 1/8" |
| Duty | General |
| Duty Rating | Medium Duty |
| Exhaust Location | Rear |
| Exhaust Type | Rear |
| Features | Easy To Handle, Lightweight, Pencil-Thin Grinder Can Reach The Tightest Of Spaces, Twist Throttle Actuation Brings Added Flexibility |
| Free Speed | 56000 RPM |
| Grinder Type | Pencil |
| Grip Style | Barrel Grip |
| Handle Type | Straight |
| Head Type | Standard Head |
| Horsepower | 0.1 hp |
| Hose Length | 57" |
| Housing Material | Aluminum |
| Hp | 1/10 hp |
|---|---|
| Includes | (2) Spanner Wrenches |
| Kit Contents | (1) Bare Tool |
| Lock-off Switch | Yes |
| Lock-on Switch | Yes |
| Max. Speed | 56000 RPM |
| Maximum Brushed Wheel Diameter | 1/2" |
| Maximum Mounted Point Diameter | 1/8" |
| Min. Hose Size | 1/4" |
| Minimum Speed | 20000 RPM |
| Number Of Pieces | 3 |
| Number Of Speed Settings | Continuous |
| Overall Length | 5 1/4" |
| Power Source | Air Powered |
| Required Pressure | 90 psi |
| Speed Ranges | 0-56000 RPM |
| Speed Setting | Variable Speed |
| Throttle | Twist |
| Throttle Type | Twist |
| Tool Weight | 0.3 lbs. |
| Variable Speed | Yes |
| Vibration Level | 2.4 m/sq. sec. |
| Whip Hose I.d. | 5.5 mm |
| Anti-kickback Clutch Type | None |
| Brake Type | None |
| Collet Guard Type | None |
| Dust Management | None |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 14.48 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.378 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)