-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Multipurpose Air Hose |
|---|---|
| Color | Red |
| Cover Material | Nitrile |
| Hose Color | Red |
| Hose Configuration | Coupled Assembly |
| Hose Cover Material | Nitrile |
| Hose Fitting A Material | Brass |
| Hose Fitting A Size | 1/2" |
| Hose Fitting A Type | MNPT |
| Hose Fitting B Material | Brass |
| Hose Fitting B Size | 1/2" |
| Hose Fitting B Type | MNPT |
| Hose Inside Dia. | 1/2" |
| Hose Length | 50 ft. |
| Hose Outside Dia. | 13/16" |
|---|---|
| Hose Tube Material | Nitrile |
| Inside Dia. | 1/2" |
| Length | 50 ft. |
| Material Properties | Oil Resistant |
| Max. Pressure | 250 psi |
| Max. Working Pressure @ 70 F | 250 psi |
| Outside Dia. | 0.812" |
| Reinforcement | Synthetic Yarn |
| Safety Factor | 4:1 |
| Standards | Rma Class C |
| Temp. Range | -20°F to +190°F |
| Tube Material | Nitrile Oil Resistant |
| Height (cm) | 36.07 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 38.1 |
| HS Code | 4009320050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.0625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)