-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Multipurpose Air Hose |
|---|---|
| Color | Red |
| Coupling Material | Brass |
| Cover Material | Nitrile |
| Hose Color | Red |
| Hose Configuration | Coupled Assembly |
| Hose Cover Material | Nitrile |
| Hose Fitting A Material | Brass |
| Hose Fitting A Size | 1/2" |
| Hose Fitting A Type | MNPT |
| Hose Fitting B Material | Brass |
| Hose Fitting B Size | 1/2" |
| Hose Fitting B Type | MNPT |
| Hose Inside Dia. | 1/2" |
| Hose Length | 25 ft. |
|---|---|
| Hose Outside Dia. | 13/16" |
| Hose Tube Material | Nitrile |
| Inside Dia. | 1/2" |
| Length | 25 ft. |
| Material Properties | Oil Resistant |
| Max. Pressure | 250 psi |
| Max. Working Pressure @ 70 F | 250 psi |
| Outside Dia. | 0.812" |
| Reinforcement | Synthetic Yarn |
| Safety Factor | 4:1 |
| Standards | Rma Class C |
| Temp. Range | -20°F to +190°F |
| Tube Material | Nitrile Oil Resistant |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 31.75 |
| HS Code | 4009120050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)