-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Silencer Muffler |
|---|---|
| Air Inlet Gender | Male |
| Air Inlet Size | 3/8" |
| Air Inlet Type | NPT |
| Element Material | Stainless Steel Mesh |
| Filter Element Material | Mesh SST |
| Fitting Material | Nylon |
| Function | Reduces Noise |
| Hex | 1 1/4" |
| Hex Size | 1 1/8" |
| Length | 3 27/64" |
| Material | Nylon |
|---|---|
| Max. Pressure | 150 psi |
| Max. Temp. | 120°F |
| Maximum Flow @ 100 Psi | 82 CFM |
| Maximum Operating Pressure | 150 psi |
| Microns | 50 µm |
| Npt Port | 0.375m |
| Overall Length | 3 7/16" |
| Port Type | MNPT |
| Type | Pneumatic |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 5.08 |
| HS Code | 8421990080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)