-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Silencer Muffler |
|---|---|
| Air Inlet Gender | Female |
| Air Inlet Size | 1/2" |
| Air Inlet Type | NPT |
| Element Material | Stainless Steel Mesh |
| Filter Element Material | Mesh SST |
| Fitting Material | Aluminum |
| Function | Reduces Noise |
| Hex | 1" |
| Hex Size | 1" |
| Length | 3 1/4" |
|---|---|
| Material | Aluminum |
| Max. Pressure | 300 psi |
| Max. Temp. | 160°F |
| Maximum Flow @ 100 Psi | 110 CFM |
| Maximum Operating Pressure | 300 psi |
| Microns | 50 µm |
| Overall Length | 3 1/4" |
| Type | Pneumatic |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 19.05 |
| HS Code | 8421990080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)