-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Disc Spring |
|---|---|
| Calculated Load @ Flat | 39938N |
| Compatible Rod Size | 35.5 mm |
| Deflection @ Load | 1.35 mm |
| Disc Type | Standard Disc Spring |
| Finish | Oil |
| Inside Diameter | 35.5 mm |
| Load @ Deflection | 25143N |
| Material | Carbon Steel |
| Max. Outside Dia. | 2.756" |
|---|---|
| Min. Inside Dia. | 1.398" |
| Outside Diameter | 70 mm |
| Overall Height | 5.8 mm |
| System Of Measurement | Metric |
| Thickness | 4 mm |
| Type | Metric Disc Spring |
| Standards | C1074-1075 |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 7.37 |
| HS Code | 7318210090 |
|---|---|
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)