-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Disc Spring |
|---|---|
| Calculated Load @ Flat | 4545N |
| Compatible Rod Size | 10.203125 mm |
| Deflection @ Load | 0.22 mm |
| Disc Type | Standard Disc Spring |
| Finish | Oil |
| Inside Diameter | 10.2 mm |
| Load @ Deflection | 2703N |
| Material | Carbon Steel |
| Max. Outside Dia. | 0.787" |
|---|---|
| Min. Inside Dia. | 0.402" |
| Outside Diameter | 20 mm |
| Overall Height | 1.8 mm |
| System Of Measurement | Metric |
| Thickness | 1.5 mm |
| Type | Metric Disc Spring |
| standard | C1074-1075 |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 2.29 |
| Width (cm) | 2.29 |
| HS Code | 7318210090 |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)