SPEC BD028-125-0122 Disc Spring Chrome Inside Diameter 0.48 Inch, 10PK

Item: AF7WGT
Model: BD028-125-0122
Cross Ref: 22RG93
26 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$55.86
10% off
$50.27 /pkg. of 10 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards C1074-1075

Shipping Information

Height (cm) 1.78
Length (cm) 3.3
Width (cm) 3.3
HS Code 7318210090
Weight (kg) 0.09

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site