-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cam Follower |
|---|---|
| Bearing Material | Alloy Steel |
| Bearing Material Grade | Grade 52100 |
| Bearing Type | Needle Roller |
| Bore Diameter | 5/8" |
| Closure | Double Sealed |
| Duty Type | Standard |
| Dynamic Load Capacity | 5560 lbs. |
| Dynamic Radial Load Capacity | 10370 lbf. |
| Features | Absorb Extreme Shock Loads Without Fracturing, Anti Friction Needle Roller Bearing, Built To Handle Intermittent Shock And Heavy Load |
| Maximum Temperature | 250°F |
| Minimum Temperature | -30°F |
| Number Of Bearings | 1 |
| Overall Length | 1 5/16" |
| Resistance Properties | Corrosion Resistant, High Temperature Resistant |
| Roller Diameter | 2" |
|---|---|
| Roller Finish | Chrome Plated |
| Roller Head Type | Flat |
| Roller Material | Alloy Steel |
| Roller Material Grade | Grade SAE 52100 |
| Roller Width | 1 1/4" |
| Rolling Element Rows | 1 |
| Seal Material | Molded Acetyl |
| Seal Type | Contact |
| Standards | ABMA |
| Static Load Capacity | 11300 lbs. |
| Static Radial Load Capacity | 22000 lbf. |
| Stud Material | Carbon Steel |
| System Of Measurement | Imperial |
| Type | Yoke |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 4.32 |
| HS Code | 8482105060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)