-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Air Control Valve |
|---|---|
| Ambient Temp. Range | +14°F to +122°F |
| Body Material | Die Cast Zinc |
| Body Style | Base Mounted |
| Center Position | Closed |
| Cfm | 2.6 CFM |
| Coefficient Of Volume | 0.6 |
| Duty Cycle | Continuous |
| Electrical Connection | Plug In |
| Electrical Connection Type | Plug In |
| Flow Rate - Maximum | 2.6 CFM |
| For Media | Air, Inert Gas |
| Includes Solenoid Coil | Yes |
| Inlet Port Connection Size | 3/8" |
| Lubrication | Lubrication Not Required |
| Number Of Ports | 5 |
| Number Of Positions | 3 |
| Number Of Ways | 5 |
| Operating Pressure - Maximum | 101 psi |
| Operating Pressure - Minimum | 15 psi |
| Operating Temperature - Maximum | 122°F |
| Operating Temperature - Minimum | 14°F |
|---|---|
| Overall Height | 3/4" |
| Overall Length | 5" |
| Overall Width | 2" |
| Override | Non-Locking |
| Pilot Pressure | 30 psi |
| Pilot Type | Internal Pilot |
| Power Consumption | 0.4 W |
| Pressure | 30 psi to 100 psi |
| Pressure Rating | 30 psi to 100 psi |
| Product Type | Solenoid Air Control Valve |
| Response Time | 44 ms |
| Return Action | Spring Return |
| Seal Material | Rubber |
| Series | VQ2000 Series |
| Shifting Technology | Solenoid |
| Spool Material | Aluminum |
| Standards | Rohs Compliant |
| Vacuum Rating | Not Vacuum Operable |
| Valve Type | Spool |
| Voltage | 24V DC |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 1.9 |
| HS Code | 8481200060 |
|---|---|
| Weight (kg) | 0.09 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)