-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Air Control Valve |
|---|---|
| Ambient Temp. Range | +14°F to +122°F |
| Body Material | Aluminum |
| Body Style | Base Mounted |
| Center Position | Pressure |
| Cfm | 0.9 CFM |
| Coefficient Of Volume | 0.48 |
| Coefficient Of Volume (cv) | 0.7 |
| Electrical Connection | Plug Connector With Lead Wire |
| Electrical Connection Type | Plug In |
| Flow Rate - Maximum | 0.9 CFM |
| For Media | Air |
| Includes Solenoid Coil | Yes |
| Lubrication | Lubrication Not Required |
| Number Of Ports | 5 |
| Number Of Positions | 3 |
| Number Of Ways | 5 |
| Operating Pressure - Maximum | 101 psi |
| Operating Pressure - Minimum | 15 psi |
| Operating Temperature - Maximum | 122°F |
| Operating Temperature - Minimum | 14°F |
| Overall Height | 5 1/2" |
|---|---|
| Overall Length | 2" |
| Overall Width | 1 1/2" |
| Override | Non-Locking |
| Pilot Pressure | 30 psi |
| Pilot Type | Internal Pilot |
| Power Consumption | 0.4 W |
| Pressure | 30 psi to 100 psi |
| Pressure Rating | 30 psi to 100 psi |
| Product Type | Solenoid Air Control Valve |
| Response Time | 32 ms |
| Return Action | Spring Return |
| Seal Material | Rubber |
| Series | SY5000 Series |
| Shifting Technology | Solenoid |
| Spool Material | Aluminum |
| Standards | Rohs Compliant |
| Vacuum Rating | Not Vacuum Operable |
| Valve Type | Spool |
| Voltage | 24V DC |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 2.54 |
| HS Code | 8481200060 |
|---|---|
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)