-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Air Control Valve |
|---|---|
| Ambient Temp. Range | +14°F to +122°F |
| Body Material | Aluminum |
| Body Style | Base Mounted |
| Center Position | Closed |
| Cfm | 36.4 CFM |
| Coefficient Of Volume | 1.3 |
| Coefficient Of Volume (cv) | 0.18 |
| Electrical Connection | Plug In |
| Electrical Connection Type | Hardwired |
| Flow Rate - Maximum | 36.4 CFM |
| For Media | Air |
| Includes Solenoid Coil | Yes |
| Lubrication | Lubrication Not Required |
| Number Of Ports | 5 |
| Number Of Positions | 3 |
| Number Of Ways | 5 |
| Operating Pressure - Maximum | 101 psi |
| Operating Pressure - Minimum | -14.5 psi |
| Operating Temperature - Maximum | 122°F |
| Operating Temperature - Minimum | 14°F |
| Overall Height | 3 3/4" |
|---|---|
| Overall Length | 9 31/32" |
| Overall Width | 2 15/32" |
| Override | Non-Locking |
| Pilot Pressure | 15 psi |
| Pilot Type | Internal Pilot |
| Power Consumption | 0.6 W |
| Pressure | 15 psi to 105 psi |
| Pressure Rating | 15 psi to 105 psi |
| Product Type | Solenoid Air Control Valve |
| Response Time | 18 ms |
| Return Action | Solenoid Return |
| Seal Material | Rubber |
| Series | SV1000 Series |
| Shifting Technology | Solenoid |
| Spool Material | Aluminum |
| Standards | Rohs Compliant |
| Valve Action | Normally Open/Normally Closed |
| Valve Type | Spool |
| Voltage | 12V DC |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 0.198 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)