-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flush Valve Retrofit Kit |
|---|---|
| Basic Power Source | Hydropower, Battery Backup |
| Battery Life | 6 yrs. |
| Brand And Series | Sloan |
| Flush Mode | Dual Flush |
| For Use With | Exposed Flushometers |
| Gallons Per Flush | 1.1 GPF, 1.28 GPF, 1.6 GPF |
|---|---|
| Includes | Module And Button Assembly |
| Mounting Type - Retrofit Kits | Top Mount |
| Pressure Range | 15 psi to 80 psi |
| Sensor Range | 15" to 30" |
| standard | ADA, ANSI/ASME 112.19.2, ASSE 1037 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)