| Item | Flush Valve Retrofit Kit |
|---|---|
| Basic Power Source | Hydropower, Battery Backup |
| Battery Life | 3 yrs. @ 3000 Flushes/Month |
| Brand And Series | Sloan |
| Converts | Manual To Dual Flush Automatic |
| Flush Mode | Dual Flush |
| For Use With | Exposed Flushometers |
| Gallons Per Flush | 0 GPF |
| Includes | (4) C Batteries |
|---|---|
| Manufacturers Warranty Length | 3 yrs. |
| Mounting Position | Side |
| Mounting Type - Retrofit Kits | Side Mount |
| Pressure Range | 15 psi to 80 psi |
| Sensor Range | 15" to 42" |
| Standards | ADA Compliant |
| Height (cm) | 13.34 |
|---|---|
| Length (cm) | 14.6 |
| Width (cm) | 23.5 |
| HS Code | 8501104040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)