-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flush Valve Retrofit Kit |
|---|---|
| Basic Power Source | Hydropower, Battery Backup |
| Brand And Series | Sloan G2 Optima |
| Finish | Polished Brass |
| Flush Mode | Single Flush |
| For Use With | All Sloan Diaphragm Flushometers |
| Gallons Per Flush | 1.6 GPF, 3.5 GPF |
|---|---|
| Manufacturers Warranty Length | 3 yrs. |
| Pressure Range | 15 psi to 80 psi |
| Sensor Range | 22" to 42" |
| standard | ANSI/ASME 112.19.2, ASSE 1037 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 1.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)