-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Salvage Drum |
|---|---|
| Body Color | Yellow |
| Body Material Gauge | 18 ga. |
| Bottom Material Gauge | 18 ga. |
| Closing Ring Material | Steel |
| Closure Type | Bolt Ring |
| Color | Yellow |
| Cover Color | Yellow |
| Cover Material | Carbon Steel |
| Drum Closure | Bolt Ring |
| Drum Head Type | Open Head |
| Drum Material | Steel |
| Drum Message Text | Salvage Drum |
| For Holding | Liquids, Solids |
| Gasket Material | EPDM |
| Gauge | 16 ga, 20 ga. |
| Head Type | Open |
|---|---|
| Inside Dia. | 26" |
| Interior Coating | Rust Inhibitor |
| Interior Lining | Unlined With Rust Inhibitor |
| Load Capacity | 968 lbs. |
| Material | Carbon Steel |
| Material Thickness | 0.048" |
| Outside Dia. | 27" |
| Overall Height | 39 1/2" |
| Packing Group | I, II And III Of Hazardous Materials |
| Top Material Gauge | 18 ga. |
| Top Outside Diameter | 27" |
| Un Rating Solids | 1A2/X440/S |
| Volume | 85 gal. |
| Volume Capacity | 85 gal. |
Skolnik HM8518 85-gallon salvage drum or transport drum is used for storing and transporting powder materials, liquids and even hazardous materials.
| Height (cm) | 101.6 |
|---|---|
| Length (cm) | 68.58 |
| Width (cm) | 68.58 |
| HS Code | 7310100010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 28.35 |
Drums with closed heads are used for storing liquids like water. Open-head drums are typically used for dry goods but can also be used for liquid. The open head (or open top with a cover) makes it easy to get your product into and out of the drum. A fully detachable lid for an open-head container is fastened using a lever lock or bolt ring closure. Drums with a tight head have a fixed top.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)