-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cushion |
|---|---|
| Application | Cutting, Fast Measuring |
| Clamp Style | Clamp Cushioning Strip |
| Includes | 20 Foot Roll |
| Material | Thermoplastic Elastomer |
| Maximum Operating Temperature | 275°F |
| Metal Detectable | No |
|---|---|
| Minimum Operating Temperature | -50°F |
| Overall Height | 0.23" |
| Overall Length | 20 ft. |
| Overall Width | 1.63" |
| Type | Roll |
| Height (cm) | 23.37 |
|---|---|
| Length (cm) | 20.57 |
| Width (cm) | 6.1 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.828 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)