-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flare Nut Wrench Set |
|---|---|
| Color | Silver |
| Container Color | Black |
| Container Type | Pouch |
| Corrosion Resistant | Yes |
| Finish | Chrome |
| Handle Type | One Piece |
| Head Offset Angle | 15° |
| Head Size | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" |
| Head Thickness | 0.29", 0.42", 0.45" |
| Head Type | Offset |
| Includes | Vinyl Pouch |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non-magnetic | No |
|---|---|
| Nonsparking | No |
| Number Of Pieces | 3 |
| Number Of Points | 6 |
| Number Of Tools | 3 |
| Opening Angle (deg.) | 0° |
| Opening Type | 6-Point Flare Nut |
| Overall Length | 5 1/4", 6 7/32", 7 5/32" |
| Range Of Lengths | 5 7/64" to 8 55/64" |
| Ratcheting | No |
| Sae Or Metric | SAE |
| Single End/double End | Double End |
| Standards | Asme |
| Tether Style | Not Tether Capable |
| Wrenches Included | 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 13.97 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)