-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flare Nut Wrench Set |
|---|---|
| Color | Silver |
| Container Color | Blue |
| Container Type | Wrench Roll |
| Corrosion Resistance | Yes |
| Finish | Chrome |
| Handle Type | One Piece |
| Head Movement | Fixed |
| Head Offset Angle | 15° |
| Head Size | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8" |
| Head Thickness | 6/25", 0.27", 0.29", 0.42", 0.45", 0.46", 0.54" |
| Head Type | Offset |
| Includes | (1) Vinyl Pouch |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non Sparking | No |
| Non-magnetic | No |
|---|---|
| Number Of Pieces | 5 |
| Number Of Points | 6 |
| Number Of Tools | 5 |
| Opening Angle (deg.) | 0° |
| Opening Type | 6-Point Flare Nut |
| Overall Length | 4 5/32", 5 1/4", 6 7/32", 7 5/32", 7 21/32" |
| Range Of Lengths (in.) | 5 7/64" to 8 55/64" |
| Ratcheting | No |
| Reversible | No |
| Sae Or Metric | SAE |
| Single End/double End | Double End |
| Standards | Asme |
| Tether Style | Not Tether Capable |
| Wrench Product Grouping | Wrench Sets |
| Wrench Shape | Straight |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 14.99 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)