-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flare Nut Wrench Set |
|---|---|
| Color | Silver |
| Container Color | Black |
| Container Type | Wrench Roll |
| Corrosion Resistance | Yes |
| Finish | Chrome |
| Handle Type | One Piece |
| Head Movement | Fixed |
| Head Offset Angle | 15° |
| Head Size | 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm |
| Head Thickness | 0.011", 0.013", 2/125", 0.017", 0.021" |
| Head Type | Offset |
| Includes | (1) Vinyl Pouch |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | Metric |
| Non Sparking | No |
| Non-magnetic | No |
|---|---|
| Number Of Pieces | 6 |
| Number Of Points | 6 |
| Number Of Tools | 6 |
| Opening Angle (deg.) | 0° |
| Opening Type | 6-Point Flare Nut |
| Overall Length | 5 mm, 5.57 mm, 6.18 mm, 6.81 mm, 7.12 mm, 7.62 mm |
| Range Of Head Sizes | 9 mm to 21 mm |
| Range Of Lengths (in.) | 5 7/64" to 8 55/64" |
| Ratcheting | No |
| Reversible | No |
| Sae Or Metric | Metric |
| Single End/double End | Double End |
| Standards | Asme |
| Tether Style | Not Tether Capable |
| Wrench Product Grouping | Wrench Sets |
| Wrench Shape | Straight |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 12.7 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)