SIMPSON ELECTRIC H335-1-71-021 Digital Panel Meter Process

Item: AA9UGH
Model: H335-1-71-021
Cross Ref: 1FD11
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$765.23
5% off
$726.97 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Digital Panel Meter
Accuracy ±0.1% of Reading ±1 Count
Connector Type Screw Terminal
Current Display - Maximum 20 mA
Current Display - Minimum 4 mA
Cutout Din Size 1/8"
Cutout Height 1 49/64"
Cutout Width 3 5/8"
Depth 3 1/4"
Digit Height - Max. 0.56"
Digit Size 3 1/2"
Digital Display Screen Color Red
Digital Display Screen Type LED
Display Red LED
Display Features High Contrast
Display Span 1999
Display Span - Max. 1999
Excitation Voltage 12V DC
Fits Standard 1/8 DIN Cutout
Function Type Digital Panel Meter
Includes Instructions
Input Range 4-20 mA
Input Signal 4-20 mA
Interface RS-485
Manufacturers Warranty Length 2 yrs.
Mounting Clip
Nema Enclosure Rating NEMA 4X
Number Of Display Digits 4.5
Overall Depth 3.76"
Overall Height 2"
Overall Width 3 23/25"
Parameters Measured AC Voltage
Percent Display - Maximum 100%
Percent Display - Minimum 0%
Percentage Display 0% to 100%
Relay Ac Contact Rating 5A @ 120V AC
Relay Contact Form (2) SPDT
Relays Two SPDT Rated 5 A @ 250V AC
Series HAWK 3 Series
Style Hawk 3
Terminal Connection Type Screw Clamp
Type Process

Shipping Information

Height (cm) 17.02
Length (cm) 10.92
Width (cm) 5.84
HS Code 9030390100
Country Of Origin US
Weight (kg) 0.45

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site