-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Panel Meter |
|---|---|
| Connector Type | Screw Terminal |
| Depth | 2.94" |
| Digit Size | 4 1/2" |
| Display | Red LED |
| Display Span | 0% to 100% |
| Excitation Voltage | No |
| Fits | Standard 1/8 DIN Cutout |
|---|---|
| Includes | Instructions |
| Input Range | 0-10V DC |
| Mounting | Clip |
| Style | Falcon |
| Type | Process |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 11.68 |
| HS Code | 9030390100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)