SIMPSON ELECTRIC F35-1-71-0 Digital Panel Meter Process

Item: AC3FEK
Model: F35-1-71-0
Cross Ref: 2T884
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$410.44
5% off
$389.92 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Digital Panel Meter
Ac Supply Voltage 120V AC
Ac Voltage Input 120V AC
Ac Voltage Supply Max. 120V AC
Accuracy ±1% of Reading ± 5 Count
Connector Type Screw Terminal
Current Display - Maximum 20 mA
Current Display - Minimum 4 mA
Cutout Din Size 1/8"
Cutout Height 1 49/64"
Cutout Width 3 5/8"
Depth 2.94"
Digit Height - Max. 0.56"
Digit Size 3 1/2"
Digital Display Screen Color Red
Digital Display Screen Type LED
Display Red LED
Display Features High Contrast
Display Span 199.9
Display Span - Max. 199.9
Excitation Voltage No
Fits Standard 1/8 DIN Cutout
Function Type Digital Panel Meter
Includes Instructions
Includes Mounting Hardware Included
Input Range 4-20 mA
Input Signal 4-20 mA
Manufacturers Warranty Length 2 yrs.
Mounting Clip
Nema Enclosure Rating NEMA 4X
Number Of Display Digits 3.5
Overall Depth 3.45"
Overall Height 1.89"
Overall Width 3.78"
Parameters Measured AC Voltage
Percent Display - Maximum 100%
Percent Display - Minimum 0%
Percentage Display 0% to 100%
Series F35 Series
Style Falcon
Supply Voltage 120V AC
Terminal Connection Type Screw Clamp
Type Process

Shipping Information

Height (cm) 6.35
Length (cm) 16.51
Width (cm) 11.68
HS Code 9030390100
Country Of Origin US
Weight (kg) 0.3375

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site