-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt On Circuit Breaker |
|---|---|
| Ac Voltage Rating | 480V AC |
| Aic Rating | 18 kAIC @ 480V |
| Amps | 20A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | Lug In Panelboard |
| Circuit Breaker Type | Standard |
| Dc Voltage Rating | Not Rated |
| Depth | 4" |
| For Use With | SB Switchboards, Sentron Panelboards |
| Frame Size | 125A, ED |
| Frame Type | ED |
| Height | 6.34" |
| High Amp Trip Setting | 20A |
| Instantaneous Trip | Fixed |
| Low Amp Trip Setting | 20A |
|---|---|
| Max. Wire Size | 10 AWG |
| Maximum Air Rating | 18 Ka @ 480V Ac |
| Minimum Wire Size | 12 AWG, 14 AWG |
| Number Of Poles | 3 |
| Phase | Three |
| Phase Connection | ABC |
| Series | ED4 Series |
| Terminal Connection | Load Side Lug |
| Trip Type | Thermal Magnetic |
| Voltage | 480V |
| Voltage Type | AC |
| Width | 3" |
| standard | HACR RATED, UL LISTED |
| Height (cm) | 14 |
|---|---|
| Length (cm) | 10 |
| Width (cm) | 19 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.6515 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)