-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Ac Voltage Rating | 120/277V AC |
| Amps | 110A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | Lug In Panelboard |
| Circuit Breaker Type | Standard |
| Dc Voltage | 125V DC |
| Dc Voltage Rating | 125V DC |
| Depth | 4" |
| For Use With | SB Switchboards, Sentron Panelboards |
| Frame Size | 125A/ED |
| Height | 6.34" |
| High Amp Trip Setting | 110A |
| Instantaneous Trip | Fixed |
| Low Amp Trip Setting | 110A |
|---|---|
| Maximum Air Rating | 22 Ka @ 277V Ac |
| Maximum Wire Size | 1/0 AWG, 3 AWG |
| Mfr. Series | ED4 |
| Minimum Wire Size | 2 AWG, 3 AWG |
| Number Of Poles | 1 |
| Phase | Single |
| Phase Connection | ABC |
| Series | ED4 Series |
| Terminal Connection | Load Side Lug |
| Terminal Connection Type | Load Side Lug |
| Trip Type | Thermal Magnetic |
| Width | 1" |
| Standards | HACR RATED, UL LISTED |
| Height (cm) | 16.1 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.5265 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)