-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bolt On Circuit Breaker |
|---|---|
| Ac Voltage Rating | 480V AC |
| Aic Rating | 14 kAIC @ 480V |
| Amps | 90A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | Bolt On |
| Circuit Breaker Type | Standard |
| Compatible Panelboard/load Center Series | P1 |
| Dc Voltage Rating | 125/250V DC |
| Depth | 2.7" |
| For Use With | Siemens P1 Panelboards |
| Frame Size | 100A/BQD |
| Frame Type | BQD |
| Length | 4.49" |
|---|---|
| Max. Operating Temp. | 104°F |
| Max. Wire Size | 1/0 AWG |
| Maximum Air Rating | 14 Ka @ 480V Ac |
| Minimum Wire Size | 6 AWG, 8 AWG |
| Number Of Poles | 2 |
| Phase | Single |
| Series | BQD Series |
| Terminal Connection | Lug |
| Voltage | 480V |
| Voltage Type | AC |
| Width | 2" |
| standard | CSA-C22.2, UL 489 |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 15.24 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 9.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)