SIEMENS BQD260 Bolt On Circuit Breaker Bqd 60 Amp 480vac 2p 14kaic@480v

Item: AG8MER
Model: BQD260
Cross Ref: 6FMV4
97 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$194.25
5% off
$184.54 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Bolt On Circuit Breaker
Ac Voltage Rating 480V AC
Aic Rating 14 kAIC @ 480V
Amps 60A
Circuit Breaker Actuator Toggle
Circuit Breaker Mounting Style Bolt On
Circuit Breaker Type Standard
Compatible Panelboard/load Center Series P1
Dc Voltage Rating 125/250V DC
Depth 2.7"
For Use With Siemens P1 Panelboards
Frame Size 100A/BQD
Frame Type BQD
Length 4.49"
Max. Operating Temp. 104°F
Max. Wire Size 1/0 AWG
Maximum Air Rating 14 Ka @ 480V Ac
Minimum Wire Size 6 AWG, 8 AWG
Number Of Poles 2
Phase Single
Series BQD Series
Terminal Connection Lug
Voltage 480V
Voltage Type AC
Width 2"
standard CSA-C22.2, UL 489

Shipping Information

Height (cm) 12.7
Length (cm) 17.78
Width (cm) 15.24
HS Code 8536200020
Country Of Origin MX
Weight (kg) 0.5396

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site