-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt On Circuit Breaker |
|---|---|
| Ac Voltage Rating | 277V AC |
| Amps | 25A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | Bolt On |
| Circuit Breaker Type | Standard |
| Compatible Panelboard/load Center Series | P1 |
| Dc Voltage Rating | 125V DC |
| Depth | 3" |
| For Use With | Siemens P1 Panelboards |
| Frame Size | 100A/BQD |
| Frame Type | BQD |
| Length | 4.49" |
| Max. Air Rating | 14 kA At 277V AC |
|---|---|
| Max. Operating Temp. | 104°F |
| Max. Wire Size | 6 AWG |
| Minimum Wire Size | 12 AWG, 14 AWG |
| Number Of Poles | 1 |
| Phase | Single |
| Series | BQD Series |
| Terminal Connection | Lug |
| Voltage | 277V |
| Voltage Type | AC |
| Width | 1" |
| standard | CSA-C22.2, IEC 60947-2, UL 489 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 11.4 |
| Width (cm) | 2.54 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.2637 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)