-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | H VAC Control Ball Valve |
|---|---|
| Close Off Pressure | 200 psi |
| Connection Type | FNPT |
| Depth | 2.437" |
| Height | 7 5/8" |
| Material | Brass, Stainless Steel |
|---|---|
| Max. Water Temp. | 250°F |
| Power Source | Electric Actuator |
| Width | 6.688" |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 20.32 |
| HS Code | 8481809020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)