-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | H VAC Control Ball Valve |
|---|---|
| Ansi Rating | ANSI Leakage Class Iv |
| Application | Control Of Hot/Chilled Water, Convectors, Fan Coil Units, Radiation And Reheat Coils, Unit Conditioners |
| Ball Material | Stainless Steel |
| Body Material | Brass |
| Body Pattern | Two-Way |
| Close Off Pressure | 200 psi |
| Coefficient Of Volume | 0.4 |
| Compatible With Series | 599 Series |
| Connection Type | FNPT |
| Cv Flow Rate (gpm) | 0.4 GPM |
| Depth | 2.437" |
| Flow Characteristic | Equal Percentage |
| Fluid Service | Water, Water Glycol Solution to 50% |
| Fluid Temperature - Maximum | 250°F |
| Fluid Temperature - Minimum | 35°F |
| Gasket Material | EPDM |
|---|---|
| Height | 3 1/4" |
| Includes Actuator | Actuator Not Included |
| Installation Orientation | Versatile |
| Material | Brass, Stainless Steel |
| Max. Water Temp. | 250°F |
| Overall Depth | 5 3/8" |
| Overall Height | 7 5/8" |
| Overall Length | 6" |
| Port Connection Gender | Female |
| Port Connection Size | 1/2" |
| Port Connection Type | NPT |
| Power Source | Electric Actuator |
| Stem Material | Stainless Steel |
| Valve Action | Normally Open |
| Width | 6.688" |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 20.32 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)