-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Felt Sliders |
|---|---|
| Attachment Method | Unattached |
| Color | Tan |
| For Floor Surface | Hard Floors, Vinyl |
| Height | 5/8" |
| Length | 9" |
| Material | Ethylene Vinyl Acetate, Polyester |
| Overall Height | 5/8" |
| Overall Length | 9" |
|---|---|
| Overall Width | 2 1/2" |
| Pad Material | Felt |
| Product Shape | Rectangle |
| Product Type | Furniture Pads |
| Shape | Rectangle |
| Type | Foam |
| Width | 2 1/2" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 13.97 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)