-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Foil Tape |
|---|---|
| Adhesion To Steel | 111 oz./in. |
| Adhesive Material | Rubber |
| Backing Material | Aluminum |
| Brand And Series | Shurtape Shurmastic SF 686 |
| Color | Silver |
| Color Family | Metallic |
| Common Industry | Construction |
| Core Dia. | 3" |
| Duct Tape Adhesive | Butyl Rubber, Non Flammable |
| Environment | Indoor And Outdoor |
| Height | 6.353" |
| Imperial Tape Length | 33.375 yd. |
| Imperial Tape Width | 3" |
| Liner Included | No Liner |
| Max. Tape Performance Temp. | 200°F |
| Metric Tape Length | 30.4m |
| Metric Tape Width | 76.2 mm |
| Min. Tape Performance Temp. | -20°F |
| Number Of Adhesive Sides | 1 |
| Product Form | Continuous Roll |
|---|---|
| Series | SF 686 Series |
| Shape | Continuous Roll |
| Specifications Met | FSI, UL LISTED |
| Tape Adhesive Format | Single Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Foil |
| Tape Backing Material | Aluminum |
| Tape Color | Silver |
| Tape Elongation | Not Rated |
| Tape Resistance Properties | Water Vapor Resistant |
| Tape Size | 33.375 yd. x 3" |
| Tape Sub-type | UL Printed Foil Tape |
| Tape Tensile Strength | 23.8 lbs./in. |
| Tape Thickness | 17 mil. |
| Tape Type | Foil Tape |
| Temperature Range | -20°F to +200°F |
| Tensile Strength | 23.8 lbs.-in. |
| Thickness | 17 mil. |
| standard | UL 181B-FX, UL 723, UL LISTED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | NL |
|---|---|
| Weight (kg) | 1.3635 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)