-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Foil Tape |
|---|---|
| Adhesion To Steel | 64 oz./in. |
| Adhesive | Acrylic |
| Adhesive Material | Acrylic |
| Brand And Series | Shurtape AF 975 |
| Color | Silver |
| Common Industry | Construction |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 50 yd. |
| Imperial Tape Width | 1 7/8" |
| Imperial Tape Wxl | 1 7/8" x 50 yd. |
| Length | 46m |
| Liner Included | Yes |
| Liner Material | Paper |
| Material | Deadsoft Aluminum |
| Maximum Tape Performance Temperature | 260°F |
| Metric Tape Length | 45.7m |
| Metric Tape Width | 48 mm |
| Minimum Tape Performance Temperature | -20°F |
| Performance Temp. | -20°F to +260°F |
| Product Form | Continuous Roll |
|---|---|
| Series | AF 975 Series |
| Shape | Continuous Roll |
| Specifications Met | FSI, UL LISTED |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Acrylic |
| Tape Backing Construction | Foil |
| Tape Backing Material | Aluminum |
| Tape Color | Silver |
| Tape Elongation | 5% |
| Tape Resistance Properties | Odor Resistant, Smoke Transmission Resistant, Water Vapor Resistant |
| Tape Sub-type | General Purpose Foil Tape |
| Tape Tensile Strength | 18 lbs./in. |
| Tape Thickness | 4 mil. |
| Tape Type | Foil Tape |
| Temperature Range | -20°F to +260°F |
| Thickness | 4 mil. |
| Width | 48 mm |
| standard | UL 723 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 13.97 |
| HS Code | 5906100000 |
|---|---|
| Weight (kg) | 0.6075 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)