-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Foil Tape |
|---|---|
| Adhesion To Steel | 64 oz./in. |
| Adhesive Material | Acrylic |
| Backing Material | Aluminum |
| Brand And Series | Shurtape AF 984 |
| Color | Silver |
| Common Industry | Construction |
| Duct Tape Adhesive | Acrylic |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 50 yd. |
| Imperial Tape Width | 2 13/16" |
| Liner Included | Yes |
| Liner Material | Paper |
| Max. Tape Performance Temp. | 260°F |
| Metric Tape Length | 45.7m |
| Metric Tape Width | 72 mm |
| Min. Tape Performance Temp. | -20°F |
| Number Of Adhesive Sides | 1 |
| Product Form | Continuous Roll |
| Series | AF 984 Series |
|---|---|
| Shape | Continuous Roll |
| Specifications Met | FSI, UL LISTED |
| Tape Adhesive Format | Single Sided |
| Tape Adhesive Material | Acrylic |
| Tape Backing Construction | Foil |
| Tape Backing Material | Aluminum |
| Tape Color | Silver |
| Tape Elongation | 5% |
| Tape Resistance Properties | Smoke Transmission Resistant, Water Vapor Resistant |
| Tape Size | 2.812" x 50 yd. |
| Tape Sub-type | Foil Scrim Kraft Tape |
| Tape Tensile Strength | 34 lbs./in. |
| Tape Thickness | 7.4 mil. |
| Tape Type | Foil Tape |
| Temperature Range | -20°F to +260°F |
| Tensile Strength | 34 lbs.-in. |
| Thickness | 7.4 mil. |
| standard | FSI 5/SDI 0, UL 723 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.7965 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)