-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pouring Spout |
|---|---|
| Capacity | 3.5 oz. |
| Color | Red |
| Cover | No |
| Fits | Universal |
| Function | Fluid Control |
| Green Certification Or Other Recognition | RoHS.png |
| Height | 1 1/2" |
|---|---|
| Length | 10 1/2" |
| Material | Polypropylene |
| Spout | Yes |
| Spout Outside Dia. | 1/2" |
| Total Capacity | 3.5 oz. |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 3.81 |
| HS Code | 3926909910 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)