-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pouring Spout |
|---|---|
| Color | Clear |
| Cover | No |
| Fits | Quart And Gallon Containers |
| Function | Fluid Control |
| Green Certification Or Other Recognition | RoHS.png |
|---|---|
| Length | 24" |
| Material | PVC |
| Spout Outside Dia. | 3/4" |
| Total Capacity | 2.5 qt |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 1.9 |
| HS Code | 3926909910 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)