-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mechanical Expansion Plug |
|---|---|
| For Maximum Pipe Inside Diameter | 1.52" |
| For Minimum Pipe Inside Diameter | 1.38" |
| For Pipe Size | 1 1/2" |
| Handle Material | Stainless Steel |
| Head Type | Snap Handle |
| Inside Dia. | 1.380" to 1.518" |
| Material | Neoprene Rubber, Stainless Steel |
| Max. Air Pressure | Up To 5 psi |
| Max. Diameter | 1.545" |
| Maximum Back Pressure | 5 psi |
|---|---|
| Maximum Back Pressure (air) | 5 psi |
| Maximum Back Pressure (water) | 11.5 Ft. Of Head |
| Min. Dia. | 1.38" |
| Overall Height | 2.62" |
| Plate Material | Stainless Steel |
| Plug Seal Location | End Of Pipe |
| Plug Seal Material | Neoprene |
| Plug Type | Snap Tite |
| Height (cm) | 6.65 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 5.84 |
| HS Code | 4016991500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)